Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2610
Zoro # G8764165
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 165/185
- Application IRS Alcohol
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2610
- Zoro # G8764165
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 165/185 |
Application | IRS Alcohol |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 165/185, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- Thermco Hydrometers