Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2609
Zoro # G8764156
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 145/165
- Application IRS Alcohol
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2609
- Zoro # G8764156
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 145/165 |
Application | IRS Alcohol |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 145/165, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW130H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- THERMCO Hydrometer, Density, 0.5 (GW313H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- Thermco Hydrometers