Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2608
Zoro # G8764147
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 125/145
- Application IRS Alcohol
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2608
- Zoro # G8764147
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 125/145 |
Application | IRS Alcohol |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 125/145, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- Thermco Hydrometers