Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2605
Zoro # G8764113
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 75/95
- Application IRS Alcohol
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2605
- Zoro # G8764113
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 75/95 |
Application | IRS Alcohol |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 75/95, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL $ESTESOL(HAND CLEANER) 2000ML SOFTBOTTLE (SN83311)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW117H)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- Thermco Hydrometers