Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2603
Zoro # G8764095
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 40/60
- Application IRS Alcohol
- Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2603
- Zoro # G8764095
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 40/60 |
Application | IRS Alcohol |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 40/60, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW113H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0200)
- Thermco Hydrometers