Shop All Hydrometers
Thermco
Hydrometer, Brix, 0.2
Mfr # ACC8575PC
Zoro # G8760394
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix
- Scale Divisions 0.2
- Range 60/75%
- Application Brix
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC8575PC
- Zoro # G8760394
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 250 mm |
Details
Item | Hydrometer |
Scale | Brix |
Scale Divisions | 0.2 |
Range | 60/75% |
Application | Brix |
Material | Plastic |
Standards | NIST |
Description
Hydrometer, Scale Brix, Scale Divisions 0.2, Range 60/75 Percent, Length 250mm, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2554)
- Thermco Hydrometers