Shop All Hydrometers
Thermco
Hydrometer, Brix, 0.1
Mfr # GW2743
Zoro # G8763727
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix
- Scale Divisions 0.1
- Range 6/12
- Application Brix
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2743
- Zoro # G8763727
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | Brix |
Scale Divisions | 0.1 |
Range | 6/12 |
Application | Brix |
Standards | NIST |
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 6/12, Length 300mm, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- DURAC Hydrometer Batt, Range1.15/1.3Specgravity (B61809-0200)
- Thermco Hydrometers