Shop All Hydrometers
Thermco
Hydrometer, Brix, 0.1
Mfr # GW2522C
Zoro # G8763937
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix
- Scale Divisions 0.1
- Range 59/71
- Application Brix
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2522C
- Zoro # G8763937
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Brix |
Scale Divisions | 0.1 |
Range | 59/71 |
Application | Brix |
Material | Glass |
Temp. Range | 0 Degrees to 50 Degrees C |
Standards | NIST |
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 59/71, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW113H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- THERMCO Hydrometer, API, 0.2 (GW6007X)
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- Thermco Hydrometers