Shop All Hydrometers
Thermco
Hydrometer, Brix, 0.1
Mfr # GW2519C
Zoro # G8763903
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix
- Scale Divisions 0.1
- Range 29/41
- Application Brix
- Temp. Range 0 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2519C
- Zoro # G8763903
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Brix |
Scale Divisions | 0.1 |
Range | 29/41 |
Application | Brix |
Temp. Range | 0 Degrees to 50 Degrees C |
Standards | NIST |
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 29/41, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW088H)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- EXTECH Digital Hygrometer (445815-NIST)
- Thermco Hydrometers