Shop All Hydrometers
Thermco
Hydrometer, ASTM/API, 0.1
Mfr # GW055HL
Zoro # G8760902
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API ASTM
- Scale Divisions 0.1
- Range 39/51
- Application API ASTM
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW055HL
- Zoro # G8760902
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | API ASTM |
Scale Divisions | 0.1 |
Range | 39/51 |
Application | API ASTM |
Standards | NIST |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 39/51, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- AQUAPHOENIX SCIENTIFIC Caustic Test Kit (TK3035-Z)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW113H)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- Thermco Hydrometers