Shop All Hydrometers
Thermco
Hydrometer, ASTM/API, 0.1
Mfr # GW035H
Zoro # G8760753
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API ASTM
- Scale Divisions 0.1
- Range 70/76
- Application API ASTM
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW035H
- Zoro # G8760753
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 163 mm |
Details
Item | Hydrometer |
Scale | API ASTM |
Scale Divisions | 0.1 |
Range | 70/76 |
Application | API ASTM |
Standards | NIST |
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 70/76, Length 163mm, Application ASTM/API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- COVIDIEN Luer Lock Sterile Syringe, PK100 (SMSO019934)
- YSI Single Sensor Cable, 4 Meter (20-4)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Brix, 0.1 (GW2522XC)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- Thermco Hydrometers