Shop All Hydrometers
Thermco
Hydrometer, ASTM/API, 0.1
Mfr # GW021H
Zoro # G8760613
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API ASTM
- Scale Divisions 0.1
- Range 0/6
- Application API ASTM
- Length 163 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW021H
- Zoro # G8760613
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 163 mm |
Details
Item | Hydrometer |
Scale | API ASTM |
Scale Divisions | 0.1 |
Range | 0/6 |
Application | API ASTM |
Standards | NIST |
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 0/6, Length 163mm, Application ASTM/API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC C And A Scientific 97-1601 Scientific Glass Tubing Cutter (97-1601)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- Thermco Hydrometers