Shop All Hydrometers
Thermco
Hydrometer, ASTM/API, 0.1
Mfr # GW010H
Zoro # G8760586
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API ASTM
- Scale Divisions 0.1
- Range 89/101
- Application API ASTM
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW010H
- Zoro # G8760586
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | API ASTM |
Scale Divisions | 0.1 |
Range | 89/101 |
Application | API ASTM |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 89/101, Length 330mm, Application ASTM/API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW117H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- Thermco Hydrometers