Shop All Hydrometers
Thermco
Hydrometer, ASTM/API, 0.1
Mfr # GW008H
Zoro # G8760561
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API ASTM
- Scale Divisions 0.1
- Range 69/81
- Application API ASTM
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW008H
- Zoro # G8760561
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | API ASTM |
Scale Divisions | 0.1 |
Range | 69/81 |
Application | API ASTM |
Standards | NIST |
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 69/81, Length 330mm, Application ASTM/API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00,500mL (GR125050-M01)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2563)
- THERMCO Hydrometer, Brix, 0.1 (GW2742)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2576)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- Thermco Hydrometers