Shop All Hydrometers
Thermco
Hydrometer, API, 1.0
Mfr # GW2500
Zoro # G8762126
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 1.0
- Range 10/45
- Application API
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2500
- Zoro # G8762126
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 1.0 |
Range | 10/45 |
Application | API |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 1.0, Range 10/45, Length 150mm, Application API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- THERMCO Hydrometer, Soil, 1.0 (GW152H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW130H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2539)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2554)
- DURAC Hydrometer, Range 0.940/1.010 (B61801-4400)
- Thermco Hydrometers