Shop All Hydrometers
Thermco
Hydrometer, API, 0.5
Mfr # GW5004
Zoro # G8762363
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.5
- Range 30/50
- Application API
- Temp. Range 20 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW5004
- Zoro # G8762363
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 187 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.5 |
Range | 30/50 |
Application | API |
Temp. Range | 20 Degrees to 130 Degrees F |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 0.5, Range 30/50, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2603)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- THERMCO Hydrometer, IRS Alcohol, 1.0 (GW2612)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2614)
- Thermco Hydrometers