Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW6004
Zoro # G8762485
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 30/50
- Application API
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW6004
- Zoro # G8762485
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 30/50 |
Application | API |
Standards | NIST |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 30/50, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application API, Standards NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- Thermco Hydrometers