Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW2507
Zoro # G8762196
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 59/71
- Application API
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2507
- Zoro # G8762196
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 59/71 |
Application | API |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 59/71, Length 150mm, Application API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2550)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- Thermco Hydrometers