Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW2504
Zoro # G8762162
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 29/41
- Application API
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2504
- Zoro # G8762162
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 29/41 |
Application | API |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 29/41, Length 150mm, Application API, Standards NIST
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- VEE GEE Analog Refractometer, Urea (URX-60)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2539)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW106H)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- Thermco Hydrometers