Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW2501
Zoro # G8762135
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range -1/11
- Application API
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2501
- Zoro # G8762135
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | -1/11 |
Application | API |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range -1/11, Length 150mm, Application API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- RPI Malt Extract, 500 G (M41600-500.0)
- IGLOO ICE PACK POLY 4PK (25376)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2603)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, IRS Alcohol, 1.0 (GW2612)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- Thermco Hydrometers