Shop All Hydrometers
Thermco
Hydrometer, Alcohol, 1.0/2.0
Mfr # GW2510CS
Zoro # G8764061
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Alcohol
- Scale Divisions 1.0/2.0
- Range 0/100% and 0/200 PRF
- Material Glass
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2510CS
- Zoro # G8764061
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Alcohol |
Scale Divisions | 1.0/2.0 |
Range | 0/100% and 0/200 PRF |
Material | Glass |
Application | Alcohol |
Standards | NIST |
Temp. Range | -20 Degrees to 120 Degrees F |
Description
Hydrometer, Scale Alcohol, Scale Divisions 1.0/2.0, Range 0/100 Percent and 0/200 PRF, Length 330mm, Temp. Range -20 Degrees to 120 Degrees F, Application Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2557)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- DURAC Calcium Chloride Salometers (B61809-0300)
- Thermco Hydrometers