Shop All Thermometers
Thermco
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # ACC895INC
Zoro # G4675806
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-0.5 Degrees C/ +/-0.5 Degrees F
- Display Type LCD
- Mounting Wall or Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC895INC
- Zoro # G4675806
- Country of Origin China
- Category Thermometers
Dimensions
Height | 4 1/4 in |
Width | 3 3/4 in |
Cord Length | 3 ft |
Digit Size | 1 1/4 in |
Depth | 1 in |
Cable Length | 3 ft |
Description
Digital Thermometer, (1) Glycol/Water Filled 30mL Bottle Probe, ISO 17025 NIST Traceable, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Incubators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, 120V AC, 220V AC, AAA Battery, Temperature Accuracy +/-0.5 Degrees C, +/-0.5 Degrees F, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- RADIATION ALERT Radiation Detector (CHARGER)
- DIXON Standard Dry Gauge, 0 to 200 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC625)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC330DIG)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895WB)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC320DIG)
- WINTERS Thermometer 9" Alum Vari, 30-180F/C (TIM104A)
- Thermco Thermometers