Shop All Thermometers
Thermco
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # ACC895BLK
Zoro # G4693823
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Battery Type AAA
- Width 3 3/4 in
- Features High and Low Temperature Alarm
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC895BLK
- Zoro # G4693823
- Country of Origin China
- Category Thermometers
Dimensions
Width | 3 3/4 in |
Depth | 1 in |
Cord Length | 3 ft |
Digit Size | 1 1/4 in |
Height | 4 1/4 in |
Cable Length | 3 ft |
Description
Digital Thermometer, (1) Mineral Oil Filled 5 mL Bottle Probe, ISO 17025 NIST Traceable, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Application Block Heaters, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, 120V AC, 220V AC, AAA Battery, Temperature Accuracy +/-0.5 Degrees C, +/-0.5 Degrees F, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- POWERWELD Replacement Gauge, 2" x 100 PSI, 1/4" NPT Inlet (B100)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC320DIG)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC330DIG)
- THERMCO Wireless Digital Min/Max Thermometer (ACC895WRFT)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895WB)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- INFINITY INSTRUMENTS Blanc Fleur - 15in Round Wall Thermometer, White Finish Case, Open Face, Water Resistant (13377ST)
- Thermco Thermometers