Shop All Pocket Thermometers
Thermco
8" Stem Analog Dial Pocket Thermometer, -50 Degrees to 100 Degrees C
Mfr # ACCG100CX
Zoro # G4723591
original price:
$17.52
34% off
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -50 Degrees to 100 Degrees
- Stem Length 8 in
- Accuracy +/-1%
- Dial Size 1-3/4 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACCG100CX
- Zoro # G4723591
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Dial Size | 1-3/4 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 1 3/4 in |
Stem Diameter | 4 mm |
Description
Dial Pocket Thermometer, -50 Degrees to 100 Degrees C, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-200PSI (LF441-200-4L)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- TAYLOR Thermomtr In/Out13.5Bold (6700N)
- TAYLOR PRECISION PRODUCTS Wireless Indoor and Outdoor Weather Station with Hygrometer (1731)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- UEI TEST INSTRUMENTS Folding Digital Pocket Thermometer (PDT650)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (3JPE5)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- Thermco Pocket Thermometers