Shop All Pocket Thermometers
Thermco
8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 70 Degrees C
Mfr # ACCG70C
Zoro # G4718332
original price:
$11.00
11% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -40 Degrees to 70 Degrees
- Stem Length 8 in
- Accuracy +/-1%
- Stem Material Stainless Steel
- Resolution 1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACCG70C
- Zoro # G4718332
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Dial Diameter | 1 3/4 in |
Stem Diameter | 4 mm |
Description
Dial Pocket Thermometer, -40 Degrees to 70 Degrees C, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) (R3001)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- TRIPLETT Thermal Cam, -4 to 752F (IRTC400)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (3621)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU23)
- MASTERCOOL Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (52223-A)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572F (4272)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- Thermco Pocket Thermometers