Shop All Pocket Thermometers
Thermco
8" Stem Analog Dial Pocket Thermometer, -10 Degrees to 110 Degrees C
Mfr # ACCG110C
Zoro # G4728507
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -10 Degrees to 110 Degrees
- Stem Length 8 in
- Accuracy +/-1%
- Manufacturers Warranty Length 1 yr
- Degree Divisions 1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACCG110C
- Zoro # G4728507
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Stem Diameter | 4 mm |
Dial Diameter | 1 3/4 in |
Description
Dial Pocket Thermometer, -10 Degrees to 110 Degrees C, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Voltage/Current Simulator, 10V/20mA with NIST Calibration Certificate (R5800-NIST)
- ZORO SELECT Gas Detector, Combustible Gas (TIF8900)
- MEGGER Fused Test Leas Set (1002-015)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXS0000)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- MASTERCOOL Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (52223-A)
- COOPER-ATKINS 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (DPP400W)
- TRACEABLE Thermistor Thrmetr, -58 to 572F, Digital (4039)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-03-1)
- A & E HAND TOOLS Digital Pocket Thermometer (550B)
- Thermco Pocket Thermometers