Shop All Pocket Thermometers
Thermco
8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C
Mfr # ACCG250C
Zoro # G4721543
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 250 Degrees
- Stem Length 8 in
- Accuracy +/-1%
- Resolution 2 Degrees
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACCG250C
- Zoro # G4721543
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Dial Diameter | 1 3/4 in |
Stem Diameter | 4 mm |
Description
Dial Pocket Thermometer, 0 Degrees to 250 Degrees C, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- BOTRON CO ESD 2 Layer Rubber Mat 4ftx2.5ftx0.06in (B61304)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- MASTERCOOL THERMOMETER POCKET INFARED (ME52227)
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- TEST PRODUCTS INTERNATIONAL 2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (315C)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- ROBINAIR 4" Stem Digital Pocket Thermometer, -40 Degrees to 390 Degrees F (43240)
- Thermco Pocket Thermometers