Shop All Pocket Thermometers
Thermco
8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 150 Degrees C
Mfr # ACCG150C
Zoro # G4723695
original price:
$21.62
10% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 150 Degrees
- Stem Length 8 in
- Accuracy +/-1%
- Includes Plastic Stem Case, Shirt Clip
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACCG150C
- Zoro # G4723695
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Stem Diameter | 4 mm |
Dial Diameter | 1 3/4 in |
Description
Dial Pocket Thermometer, 0 Degrees to 150 Degrees C, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT4)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- SCS Static Dissipative Mat, Green, 16" W (770099)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF9)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIGITAL POCKET THERMOMETER (KH13800)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4052)
- SUPCO Thermometer, 1 In. H, 3-1/2 In. W (ST09)
- FLUKE 5" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP2-C1)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- Thermco Pocket Thermometers