Shop All Thermometers
Thermco
5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # ACC330DIG
Zoro # G4732883
original price:
$34.84
13% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 5 in
- Accuracy +/-1.8 Degrees F/ +/-1 Degrees C
- Display 4 Digit Digital LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC330DIG
- Zoro # G4732883
- Country of Origin China
- Category Thermometers
Dimensions
Stem Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Display Width | 20 mm |
Display Size | 10 mm H x 20 mm W |
Display Height | 10 mm |
Digit Height | 5 mm |
Description
Digital Pocket Thermometer, Top Reading Non-Rolling Style, Body Style Non-Rolling, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 5 in, NSF Rated No, Includes NIST-Traceable Certificate Yes, Accuracy +/-1.8 Degrees F/+/-1 Degrees C, 10 mm H x 20 mm W Display with 4-Digit LCD - 5 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- TRANSFORMING TECHNOLOGIES Green ESD Tray Liner, 16" x 24" (TM332000GN)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC320DIG)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895INC)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- THERMCO Wireless Digital Min/Max Thermometer (ACC895WRFT)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- Thermco Thermometers