Shop All Pocket Thermometers
Thermco
5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F
Mfr # YP125FNSF
Zoro # G4715216
original price:
$14.73
37% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 25 Degrees to 125 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Stem Material Stainless Steel
- Dial Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # YP125FNSF
- Zoro # G4715216
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 1 in |
Stem Diameter | 4 mm |
Description
Dial Pocket Thermometer, 25 Degrees to 125 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/60#)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- FLUKE Datalogger, Temperature (1620A-H-156)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- COOPER-ATKINS 4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DPP800WG)
- GENERAL TOOLS Digital Thermometer with Stainless Steel Probe (00-D. L Thermometer)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- ESCALI 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (THDGPCKT)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- Thermco Pocket Thermometers