Shop All Pocket Thermometers
Thermco
5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F
Mfr # YP220FNSF
Zoro # G4717991
original price:
$16.26
57% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 220 Degrees
- Stem Length 5 in
- Accuracy +/-1%
- Dial Size 1 in
- Degree Divisions 2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # YP220FNSF
- Zoro # G4717991
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 4 mm |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, 0 Degrees to 220 Degrees F, NSF Rated Yes, Stem Length 5 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 in, Long Reach No, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLK-568 EX/ETL)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- UEI TEST INSTRUMENTS HVAC Kit, DL479 TRMS Clamp Meter (HVACKIT)
- THERMCO 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (ACCG250C)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572F (4272)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU20)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-03-1)
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- Thermco Pocket Thermometers