Shop All Temperature Test Strips
Thermax
Non-Rev Temp Indicator, PK10
Mfr # 80603
Zoro # G3902491
original price:
$44.29
14% off
new price: $37.65
/pk 10, $3.76/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 5
- Shape Dot
- Temp. Point Range 140 Degrees to 180 Degrees F
- Temperature Points 140 Degrees F, 149 Degrees F, 160 Degrees F, 171 Degrees F, 180 Degrees F
- Diameter 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermax
- MFR # 80603
- Zoro # G3902491
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Diameter | 0.56 in |
Label Size | 9/16 in dia |
Label Diameter | 9/16 in |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 5, 140 Degrees F, 149 Degrees F, 160 Degrees F, 171 Degrees F, 180 Degrees F, 60 Degrees C, 65 Degrees C, 71 Degrees C, 77 Degrees C, 82 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Polyester, Dot, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- DIXON 180Deg Steam Gauge Siphon, 1/4 in, Male IPS Thread, 175 psi, Steel (401-01S)
- THERMAX Non-Rev Temp Indicator, PK10 (80610)
- THERMAX Non-Rev Temp Indicator, PK10 (80609)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (240-351F)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- Thermax Temperature Test Strips