Shop All Food Grade Lubricants
Thermaplex
55 gal Food Lube Bearing Grease Drum White
Mfr # 70155
Zoro # G9826293
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,349.99
Free 30-Day Returns
Key Features
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Series Food Lube
- Timken OK Load 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermaplex
- MFR # 70155
- Zoro # G9826293
- UPC # 078827701554
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 55 gal |
Description
Bearing Grease, Drum, 55 gal., Size/Net Weight 55 gal., NLGI Grade 2, Color White, Temp. Range -4 to 300 Degrees F, Flash Point Greater Than 450 Degrees F, Dropping Point 500 Degrees F, Aluminium Complex Base, Specific Gravity .96, ThermaPlex(r) FoodLube Bearing Grease is an NSF(r) H1 Certified grease that has a high degree of water resistance., Blending Machines, Carton Erectores, Feed Belts, Filling Equipment, Frequent Washdown Areas, Labeling Stations, Wraping Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- KRYTOX 0.5 oz Anti-Corrosion Grease Syringe White (GPL-223)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-005)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-060)
- LPS Sugar-Dissolving Lubricant, 15 oz. Trigger Spray Bottle, Mild (57716)
- Thermaplex Food Grade Lubricants