Shop All Enclosure Fans
Thermaltake
Versa N27 LED Fan Edition No Power Supply ATX Mid Tower (Black)
Mfr # CA-1H6-00M1WN-02
Zoro # G5787477
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.9"
- Depth 18.6"
- Height 19.8"
- Color Black
- Material SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltake
- MFR # CA-1H6-00M1WN-02
- Zoro # G5787477
- UPC # 841163069684
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Width | 7.9" |
Depth | 18.6" |
Height | 19.8" |
Details
Color | Black |
Material | SPCC |
Product Type | Computer Case |
Description
Versa N27 LED Fan Edition CA-1H6-00M1WN-02 No Power Supply ATX Mid Tower (Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- BLACK BOX Blank Adapter Panel (JPM480A)
- VERBATIM Micro Plus 16GB USB Flash Drive (97764)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- BLACK LIGHTNING 80 x 80 x 25 mm. Hydro Wave Bearing Cooling Fan (BL149807)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- BE QUIET! BK005 Shadow Rock 3 White 190W TDP CPU Fan (BK005)
- Thermaltake Enclosure Fans