Shop All Computer Power Supplies
This Product is Discontinued
Thermaltake
TR-600 TR2 600W ATX12V v2.3 Power Supply(Core i7 & Core i5 Ready) (Discontinued)
Mfr # TR-600CUS
Zoro # G5742957
This Product is Discontinued
Key Features
- Height 3.4"
- Width 5.9"
- Depth 5.5"
- Output Power 600 W
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltake
- MFR # TR-600CUS
- Zoro # G5742957
- UPC # 841163042670
- Country of Origin Switzerland
- Category Computer Power Supplies
Dimensions
Height | 3.4" |
Width | 5.9" |
Depth | 5.5" |
Details
Output Power | 600 W |
Product Type | Power Supply |
Description
TR-600 TR2 600W ATX12V v2.3 Power Supply(Core i7 & Core i5 Ready)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.