Shop All Computer Power Supplies
Thermaltake
Toughpower GF A3 1200w
Mfr # PSTPD1200FNFA
Zoro # G310191648
product price: $243.99
/ea
Free Shipping & Returns
$243.99
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
- Brand Thermaltake
- MFR # PSTPD1200FNFA
- Zoro # G310191648
- UPC # 841163088258
- Country of Origin China
- Category Computer Power Supplies
Description
Toughpower GF A3 Gold series comes with a 16pin connector to offer powerful and stable performance allowing the PSU to natively run next-generation GPUs. The wattage marked on the 12VHPWR's connector is the recommended wattage. Ref. Intel design guideline The native 16 PIN 12VHPWR PCIe connector of the GF A3 1200W can deliver up to 600W for PCIe 5.0 graphics cards. Note: 1. Recommended wattage is an estimation of system power demand. Actual power demands may vary based on specific components, usage, and many other factors. 2. Please follow the recommended power requirements from the GPU manufactures before using the 12VHPWR cable.
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
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger (MAX3868139)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- TRIPP LITE Tripp Lite SMART1500LCDT 1500VA 900W UPS LCD (SMART1500LCDT)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- Thermaltake Computer Power Supplies