Shop All Enclosure Fans
Thermaltake
TOUGHFAN 12 Pro High Static Pressure PC Cooling Fan
Mfr # CLF159PL12BLA
Zoro # G010069865
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltake
- MFR # CLF159PL12BLA
- Zoro # G010069865
- UPC # 841163086407
- Country of Origin China
- Category Enclosure Fans
Description
TOUGHFAN 12 Pro High Static Pressure PC Cooling Fan, PWM Controlled 500-2000 RPM, Air Flow 70.8 CFM, Gen.2 Hydraulic Bearing 120mm Case/Radiator Fan.Our premier TOUGHFAN 12 Pro features an advanced blade design that provides stronger airflow and static pressure, making it ideal for high-performance applications such as chassis, air and liquid cooling, and heavy-duty operations. With new technology and craftsmanship, TOUGHFAN 12 Pro can provide an outstanding performance of 70.8 CFM airflow, and 3.19-H2O static pressure under 22.6 dB-A noise level, which greatly upgrades our TOUGHFAN series. Also, it improves the Motor Hub for TOUGHFAN Pro, we have upgraded its structure. As a result, the fan now features a full steel motor hub and a newly designed full copper housing around the bearing. This enhancement unleashes the fan's complete capabilities, ensuring unmatched stability and durability during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS LG Tone Style Wireless Around the Neck Headset (HBSSL5)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- GLOBAL INDUSTRIAL AC Fan Kit, For Computer Security Cabinet & Audio-Visual Cart (249189)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- Thermaltake Enclosure Fans