Shop All Computer Cases
This Product is Discontinued
Thermaltake
CTE C700 TG ARGB Case (Discontinued)
Mfr # CA1X700F1WN01
Zoro # G510191660
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermaltake
- MFR # CA1X700F1WN01
- Zoro # G510191660
- UPC # 841163087190
- Country of Origin China
- Category Computer Cases
Description
The CTE C700 TG ARGB, a specially designed E-ATX mid tower chassis from the new CTE form factor series, was engineered to provide optimal thermal efficiency to ensure that critical components of your build are provided with adequate cooling. To achieve this the CTE C700 can support up to a 420mm AIO radiator not only at the front but also at the rear of the case. It comes with three 140mm CT140 ARGB fans pre-installed and it can support up to a 420mm AIO radiator at the front and at the rear of the chassis. Its dual-chamber design allows users to showcase key components and provides ample space for superior cooling solutions, with the ability to accommodate up to twelve 120mm fans eleven 140mm fans inside the case thanks to the front, bottom, rear and right fan brackets, as well as the top fan vent. It also features many nice details such as two different PCI-E slots, removable filters, a pump and reservoir bracket and Velcro straps for easy cable management. Whether you are a PC enthusiast or looking for a custom liquid cooling case, get ready to be amazed by the CTE C700 TG ARGB!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 (ML7-12191111111111111)
- ICOMTECH AC/DC Industrial DIN rail power supply, Output 24VDC at 5A, metal case (WDR-120-24)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- BATTERY CLERK AJC® Parasystems PS-640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155130)
- LIAN-LI Lian Li V3000 Plus - Ggf Edition - Ft - Extended Atx / Ssi Eeb (V3000PW)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- ORE FURNITURE 13.3 Retina Macbook Body Guard A Plus B - Champagne Gold (I-1001)
- Thermaltake Computer Cases