Shop All Computer Cases
Thermaltake
CTE C700 Air Snow Case
Mfr # CA1X700F6WN00
Zoro # G010191641
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermaltake
- MFR # CA1X700F6WN00
- Zoro # G010191641
- UPC # 841163087183
- Country of Origin China
- Category Computer Cases
Description
The CTE C700 Air, a specially designed E-ATX mid tower chassis from the new CTE form factor series, was engineered to provide optimal thermal efficiency and maximum airflow to ensure that critical components of your build are provided with adequate cooling. To achieve this the CTE C700 Air can support up to a 420mm AIO radiator not only at the front but also at the rear of the case. It comes with three 140mm CT140 fans pre-installed and it can support up to a 420mm AIO radiator at the front and at the rear of the chassis. Its dual-chamber design allows users to showcase key components and provides ample space for superior cooling solutions, with the ability to accommodate up to twelve 120mm fans eleven 140mm fans inside the case thanks to the front, bottom, rear and right fan brackets, as well as the top fan vent. It also features many nice details such as two different PCI-E slots, removable filters, a pump and reservoir bracket and Velcro straps for easy cable management. Whether you are a PC enthusiast or looking for a custom liquid cooling case, get ready to be amazed by the CTE C700 Air!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate: (TS2GCF133)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- Thermaltake Computer Cases