Shop All Computer Cases
Thermaltake
Core P3 TG Pro Case Black
Mfr # CA1G400M1WN09
Zoro # G110069949
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermaltake
- MFR # CA1G400M1WN09
- Zoro # G110069949
- UPC # 841163084915
- Country of Origin China
- Category Computer Cases
Description
The new open frame chassis of the iconic Core P series, the Core P3 TG Pro, is an upgraded version of our beloved Core P3 TG. The chassis includes an additional fan bracket, modernized I/O ports, redesigned base and an improvement on the M/B side layout which provides plenty of possibilities for advanced hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Iridescent (GGACXXC208AP15C)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- Thermaltake Computer Cases