Shop All Computer Cases
Thermaltake
Ceres 300 Snow Edition Mid Tower E-ATX Computer Case W/ Tempered Glass Side Panel; 2xCT140 ARGB Fan
Mfr # CA1Y200M6WN00
Zoro # G110191633
Free Shipping & Returns
$145.99
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
- Brand Thermaltake
- MFR # CA1Y200M6WN00
- Zoro # G110191633
- UPC # 841163087879
- Country of Origin China
- Category Computer Cases
Description
Ceres 300 TG ARGB Snow Mid Tower Chassis is an ATX case that comes with two CT140 ARGB Sync PC Cooling Fans White pre-installed at the front and one CT140 PC Cooling Fan White pre-installed at the rear. Its RGB lighting can be controlled by motherboard software from ASUS, GIGABYTE, MSI, and ASRock. More than 55% of its panels are perforated to provide a large amount of airflow. Besides, up to five 140mm fans or seven 120mm fans can be installed in the chassis, and one 360mm radiator can be placed at the front and up to one 280mm radiator can be placed at the top of the chassis to provide countless hardware options.
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
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- ADESSO EasyCat 2Btn Touchpad BLK USB, GP160UB (GP-160UB)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- CASE LOGIC Case Logic VNC-218BLACK 18 Inch Laptop Briefcase (VNC-218BLACK)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I11-40 Armour Guard Case & Stand with Shoulder Strap for Apple New iPad 9.7 - Black (I11_40)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- Thermaltake Computer Cases