Shop All Mobile Computers & Accessories
Thermaltak Technology Co Ltd
Thermaltake TR-500CUS TR2 500W 72 Percentage Efficiency 120mm Power Supply Cooling Fan
Mfr # TR-500CUS
Zoro # G004030512
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # TR-500CUS
- Zoro # G004030512
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Efficiency 120mm Power Supply Cooling Fan
- Color: Black
- Type: Intel ATX 12 V 2.3
- Power Good Signal: 100-500 msec
- Input current: 8A / 5A
- Input Frequency Range: 47 Hz - 63 Hz
- Storage Temperature: -20 ? to +70 ?
- Cooling System: 120mm Fan: 2000 R. P. M. ± 10%
- PCI-E Connector : PCI-E 6+2pin x 1, PCI-E 6pin x 1
- Dimension: 86mm x 150mm x 140mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- COMPUCESSORY USB 2.0 A-B Printer CablesUSB6Ft (CCS11150)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- SPERRY INSTRUMENTS Network Cable Tester, UTP/STP (TT64202)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories