Shop All Computer Power Supplies
Thermaltak Technology Co Ltd
Thermaltake PS-SPR-0850FPCBUS-R Thermaltake Smart Pro RGB 850W - Bronze
Mfr # PS-SPR-0850FPCBUS-R
Zoro # G903881451
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volts AC/DC 230 V AC
- Width 5.9"
- Height 3.4"
- Depth 6.7"
- Number of +12V Rails 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # PS-SPR-0850FPCBUS-R
- Zoro # G903881451
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 5.9" |
Height | 3.4" |
Depth | 6.7" |
Details
Item | Power Supply |
Volts AC/DC | 230 V AC |
Number of +12V Rails | 1 |
Output Current | 0.125 |
Number of Fans | 1 |
Output Voltage | 12 V DC |
Product Series | Pro RGB |
Form Factor | Internal |
Output Power | 850 W |
Description
Features
- Take on more than just power, with RGB LED lighting options at your fingertips
- Zero RPM 140mm Smart Ring Fan
- Reduce total system noise with 0 RPM fan speeds options and improve case
- Exhaust cooling with "Face Up" case placement for improved heat exhaust and LED lighting
- Color: Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- AXIOM MANUFACTURING Axiom 102-Watt Ac Adapter For Microsoft Surface - Adu-00001 (ADU-00001-AX)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- Thermaltak Technology Co Ltd Computer Power Supplies