Shop All Networking Hardware
Thermaltak Technology Co Ltd
Thermaltake CL-N004-PL20BL-AMassive V20 Laptop Cooler
Mfr # CL-N004-PL20BL-A
Zoro # G304083812
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CL-N004-PL20BL-A
- Zoro # G304083812
- UPC # 841163053225
- Country of Origin China
- Category Networking Hardware
Description
Features
- Effective cooling performance with high quality material.
- Compatible with 17 in. notebooks and below.
- Large 200 mm. fan with big airflow offers high cooling performance.
- Big area of hexagon mesh allows optimal airflow to cool the notebook efficiently.
- USB cable management and extender make working enviornment neat and tidy.
- Single Supreme Ventilation.
- LED Light and fan speed control.
- Material - Mesh + Plastic.
- Rated Current - 0.4A.
- Rated Voltage - 5 V.
- Fan Speed - 600~800 R.P.M.
- Noise - 31.7 dBA.
- Air Flow - 70.38 CFM.
- Air Pressure - 0.44 mm-H2O.
- Color - Black.
- Dimension - 365 x 276 x 42 mm.
- Fan Dimension - 200 x 200 x 20 mm.
- Weight - 700 g.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- IMICRO 2.4GHz Wireless Vertical Ergonomic Optical Mouse (MO-WVEO01)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- PROSOFT DATA HIGHWAY PLUS/REMOTE I/O ETHERNET AND COMMUNICATION MODULE (AN-X2-AB-DHRIO)
- AWESOME AUDIO USB3.0 Ethernet Network USB Device (AW3007416)
- ATLAS Atlas ATL2WayUHF Programmable UHF Portbl Radio Walkie Talkie FCC (ATL2WayUHF)
- KASDA 750Mbps Dual-band OpenWRT Wireless Access Point w/3x External 5dBi (KP322)
- CLUB 3D Club 3D CAC-1331 2.0 HDMI to Display Port Video Adapter with USB Power (CAC-1331)
- W BOX 30 W GIGABIT POE+ INJECTOR (0E-30WPOEINJ)
- Thermaltak Technology Co Ltd Networking Hardware