Thermaltake CA-1M7-00M1WN-00 Level 20 MT ARGB Mid Tower Chassis
Mfr # CA-1M7-00M1WN-00
Zoro # G904030469
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CA-1M7-00M1WN-00
- Zoro # G904030469
- UPC # 841163006481
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Thermaltake Level 20 MT ARGB is the premium mid tower synchronized with motherboard in the level 20 family. Level 20 MT ARGB features enlarged side panel window, ATX motherboard support and a power cover. The Level 20 MT ARGB comes preinstalled with three 120mm 5V ARGB LED front fans and one 120mm rear fan. The front fans are addressable to deliver 16.8 million-color RGB illumination and unparalleled ventilation. This model comes ready to sync with RGB capable motherboards from Asus, Gigabyte, MSI and AsRock. The Level 20 MT ARGB takes our latest case innovations and wraps them in an ultra-modern style that’s utterly unique in the case market today. Stand out from the crowd with the Level 20.
Features- Trio built-in 120mm 5v argb LED fans
- Sync with motherboard rgb software
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- ILC Replacement For Chauvin Arnoux 525832D00 Battery (525832D00)
- TRIPLETT Male DC Plug to Terminal Block, PK10 (TBMB-10PK)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories