Shop All Mobile Computers & Accessories
Thermaltak Technology Co Ltd
Thermaltake CA-1K8-00M1WN-01 V200 Tempered Glass RGB Edition No Power Supply ATX Mid Tower Case - Black
Mfr # CA-1K8-00M1WN-01
Zoro # G204030374
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CA-1K8-00M1WN-01
- Zoro # G204030374
- UPC # 841163005354
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Sync with motherboard RGB software
- Built-in RGB switch board
- Built-in PSU cover
- Tempered glass window
- Outstanding expandability
- Outstanding ventilation
- Color: Black - RGB
- Case Type: ATX Mid Tower
- Material: SPCC
- M/B Type: ATX (12.0" x 9.6"), MicroATX (9.6" x 9.6"), Mini-ITX (6.7" x 6.7")
- Internal Bay: 2 x 3.5", 3 x 2.5"
- Expansion Slots: 7
- Rear (Exhaust) Dimension: 120 x 120 x 25 mm Fan
- Front (Intake) Dimension: 120 x 120 x 25 mm RGB Fans
- Fan Support Front: 3 x 120 mm, 2 x 140 mm
- Fan Support Top: 2 x 120 mm, 2 x 140 mm
- Fan Support Rear: 1 x 120 mm
- Radiator Support Front: 1 x 240 mm, 1 x 280 mm
- Radiator Support Rear: 1 x 120 mm
- Side Windows: Yes, 1 x 4 mm Tempered Glass
- Front I/O Panel: 1x USB 3.0 Port, 2x USB 2.0 Ports, 1x HD Audio, 1x RGB Button
- VGA Card Length Limitation: 380 mm
- CPU Cooler Height Limitation: 160 mm
- PSU Length Limitation: 170 mm
- Power Supply: None, Standard PS2 PSU
- Dimension: 17.6" H x 8.3" W x 17.3" D
- Weight: 15.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- POWER UP! Batteries Alkaline Plus 9 Volt, PK 2 (031-11152)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- W BOX 12VDC 1 AMP W/ CORD AND 2 (0E-PPS12V1AC)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- CMPLE CMPLE 148-N Universal Compression Tool for RG6 RG59 RG58 RCA BNC (148-N)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- ZIOTEK INC Ziotek 108 0125 Stationary CPU Holder Under Desk Mount; Cs-10 (108 0125)
- FRACTAL DESIGN Fractal Design FD-C-MES2C-03 CS Meshify 2 Compact TG Light Tint Mid Tower; Black (FD-C-MES2C-03)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories