Thermaltak Technology Co Ltd

Thermaltake CA-1D5-00S1WN-00 Extreme Micro ATX Cube Chassis - Black


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As the latest addition to the Core V Series, the new Thermaltake Core V21 is a quadrate micro M - ATX - based chassis that offers an endless stackable and flexible thermal solution. It allows externally - modular upgrades for enthusiasts to create dual systems. Designed for use in either a vertical or horizontal orientation on the motherboard, users can customize the chassis for the best viewing presentation. A 200mm fan on the front panel ensures that the Core V21 delivers outstanding cooling performance with compatibility for extensive DIY/AIO LCS, further enhancing the reputation that the air cooling units of the series has become renowned for. Guaranteed to be an immensely powerful system, the Core V21 also has the ability to accommodate various overclocking components to boost performance even further where it counts

Features
  • Unboxing Video
  • Vertical or Horizontal Motherboard Placement
  • Stackable and Flexible Thermal Solution
  • Remarkable Expansion
  • Optimized Ventilation
  • Chambers Concept
  • Case Type Micro Case
  • Dimension - 336 H x 320 W x 424 D mm.
  • Net Weight - 14.3 lb
  • Side Panel - Transparent Window
  • Color Exterior & Interior - Black
  • Material - SPCC
  • Cooling System - Front (intake) - 200 x 200 x 30 mm fan (800rpm, 13dBA)
  • Drive Bays - Hidden - 3 x 3.5 or 2.5, 3 x 2.5 in.
  • Expansion Slots - 5
  • Color - Black
  • Item Weight - 17.6 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.