Shop All Hydraulic Motor Oil Coolers
Thermal Transfer
Oil Coolers DH Series: 9-85 GPM, 37.41 L x 30 W x 1.5 Depth, 1 1/4 NPT Ports
Mfr # 258028
Zoro # G003534417
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 350°F
- Oil Port Size (SAE) 1 1/4 NPT
- Width (In.) 30 in.
- Hydraulic Motor GPM 9-85
- Max. Oil Pressure (PSI) 300 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Transfer
- MFR # 258028
- Zoro # G003534417
- UPC # 615986057612
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | 1 1/4 NPT |
Width (In.) | 30 in. |
Details
Max. Temp. | 350°F |
Hydraulic Motor GPM | 9-85 |
Max. Oil Pressure (PSI) | 300 PSI |
Weight | 40 lbs |
Description
Oil flows to 165 GPM, heat removal to 175,000 BTU/HR and operating pressure 300 PSI. Operating temperature 350 degrees F and test pressure 300 PSI, contact us for additional options including.Built in relief bypass (30 PSI or 60 PSI) available on all models. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- BANDO 914 mm Outside Length, 17 mm Top Width, 1 Ribs (5L360)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top27.1 in L Outside (5L270R)
- THERMAL TRANSFER Oil Coolers MF Series: Thermostatic Temperature Control Kit for MF series (258277)
- THERMAL TRANSFER DF Series: 20-110 GPM, 21.25 L x 31.47 W x 7.01 Depth, 1 1/2 NPT Ports (258118)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- THERMAL TRANSFER Oil Coolers DH Series: 1.5-13 GPM, 6.5 L x 15 W x 1.5 Depth, 1/2 NPT Ports (258018)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- Thermal Transfer Hydraulic Motor Oil Coolers