Shop All Shipping Cartons
Thermal Packaging
Wine Shipper W/ Heavy Duty Box And, PK6
Mfr # WS-6BOTTLE-PRE
Zoro # G0150465
product price: $58.99
/pk 6, $9.83/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Packaging
- MFR # WS-6BOTTLE-PRE
- Zoro # G0150465
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Wine Shipper W/ Heavy Duty Box And,PK6 |
Description
Wine Shipper W/ Heavy Duty Box And,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- SAFCO E-Z Sort Sorting Table (7749GR)
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X60", PK10 (FTA7307190015N)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle (11R203)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- BSC PREFERRED 11 1/8 x 8-5/8 x 1'' White Easy-Fold Mailers, 50PK (S-339)
- Thermal Packaging Shipping Cartons