Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, Use w/Spectrum 700
Mfr # 7-3430
Zoro # G0974854
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects to Power Supply
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- Function Fits Miller Spectrum 700, Spectrum 1000, Spectrum 1250 and Spectrum PLUS
- Welding Processes Plasma Cutting
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3430
- Zoro # G0974854
- UPC # 699488703659
- Country of Origin United States
- Category Welding Accessories
Details
Application | Connects to Power Supply |
Item | Torch Adapter Kit |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
Function | Fits Miller Spectrum 700, Spectrum 1000, Spectrum 1250 and Spectrum PLUS |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Cutter Series | PCS-40 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Brand | L TEC |
Process | Plasma Cutting |
Description
Torch Adapter Kit, For Plasma Cutter Brand L TEC, For Plasma Cutter Series PCS-40, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 1/2", Heavy Duty, Tapered (401-6-50)
- SAFETUBE Safetube Electrode Canister, 18", PK12 (1205455)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- THERMAL DYNAMICS Torch Adapter Kit, For Thermal XLs (7-3447)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- LINCOLN ELECTRIC Lincoln Electric LEW-K2532-1 Magnum 100SG Spool Gun (LEW-K2532-1)
- Thermal Dynamics Welding Accessories